References
Gedore:4 36x41
Rubix:80028735
Manufacturer :6056460
EAN:4010886605646

Product details : 36X41 FLAT RING SPNR 6056460
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 36x41 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 616 g |
|---|---|
| Opening | 36x41 |
| Length | 391 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 59.12 excl. VAT
/ Each
£ 70.94 incl. VAT
- Delivery usually within ( 8 ) days
