References
Draper:15087
Rubix:381A8261
Manufacturer :15087
EAN:5010559150878
Product details : DRAPER 15087 7PC FLEX HEAD R.SPANN SET BK
7 piece metric spanner set, created with a flexi-head that allows 180° movement. Open end set at 15° and only 5° movement required to turn fastener, especially useful in confined spaces. Manufactured from hardened and tempered chrome vanadium steel, with an electro plated black finish.
Technical specifications
Attributes
| Opening | 8-19 mm |
|---|---|
| Type | combination wrench |
Show UNSPSC/ECL@SS
£ 43.32 excl. VAT
/ Each
£ 51.98 incl. VAT
- Delivery usually within ( 7 ) days


