References
Facom:AKZ.8
Rubix:1237358
EAN:3148510067506



Product details : FACOM SCREWDRIVER AKZ.8
ARZ-AKZ- Off-set screwdrivers-for slotted screws
-ARZ with round blade.
-AKZ with square blade.
-Two ends in two planes at 90 °.
-Operating by turning quarter turn.
- Presentation: burnished.
-ARZ with round blade.
-AKZ with square blade.
-Two ends in two planes at 90 °.
-Operating by turning quarter turn.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Packaged dimensions (D x W x H) | 180x60x15 mm |
| Package weight | 96 g |
| Imprint | flat |
| Imprint size | 10 |
| Blade length | 20 mm |
| Length | 175 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 7.86 excl. VAT
/ Each
£ 9.43 incl. VAT
- Delivery usually within ( 14 ) days
