References
Bahco:BE-7814
Rubix:2518273
EAN:7314151839000

Documents
Product details : BAHCO BE-7814 NUT DRIVER ERGO
Socket screwdrivers, developed according to the scientific RGO process. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: With deep bore for protruding bolts. High-alloy quality steel. Chromed and completely hardened.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 14 mm |
| Blade length | 125 mm |
| Length | 286 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.82 excl. VAT
/ Each
£ 32.18 incl. VAT
- Delivery usually within ( 14 ) days
