WERA 007670 334SK SCREWDRIVER SLOTTED 0.6/3.5/75 K'FORM+
Hex Shaft Lasertip Slotted Screwdrivers
See technical informationSee documentsReferences
Wera:05007670001
Rubix:2576488
EAN:4013288108036

Documents
Product details : WERA 007670 334SK SCREWDRIVER SLOTTED 0.6/3.5/75 K'FORM+
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.
Strengths
Screwdriver for slotted screws
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Take it easy tool finder: colour coding according to profile and size
Hexagonal blade
Lasertip tips for more secure fit in the screw head
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Take it easy tool finder: colour coding according to profile and size
Hexagonal blade
Lasertip tips for more secure fit in the screw head
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 0,6x3,5 mm |
| Blade length | 75 mm |
| Length | 156 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Delivery usually within ( 5 ) days