FACOM SCREWDRIVER ATHH.D2
ATHH.D - Wooden handle screwdriver for POZIDRIV® cross-headed screws - 6-point blade
See technical informationReferences
Facom:ATHH.D2
Rubix:1237498
EAN:3148510117058



Product details : FACOM SCREWDRIVER ATHH.D2
ATHH.D - Wooden handle screwdriver for POZIDRIV® cross-headed screws - 6-point blade
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: burnished.
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Packaged dimensions (D x W x H) | 240x30x30 mm |
| Package weight | 93 g |
| Imprint | pozidriv |
| Imprint size | 6 |
| Blade length | 125 mm |
| Length | 240 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Delivery usually within ( 14 ) days
