TEGERA 325 SYNTHETIC LEATHER GLOVE 7 S
Assembly gloves 325 TEGERA®
See technical informationSee documentsReferences
Tegera:325-7
Rubix:386A2398
EAN:7392626037229


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 325 SYNTHETIC LEATHER GLOVE 7 S
Soft, synthetic leather glove with good grip and reinforced index finger. Polyester back for better breathability. Elasticated for improved fit. Ideal for lighter duty dry applications.
Soft, synthetic leather glove with good grip and reinforced index finger.
Strengths
Breathable back, Reinforced palm, Reinforced seams
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
- Usually arrives within 14 working days