TEGERA 728 SYNTHETIC GLOVE 7 S

Assembly gloves 728 TEGERA®

See technical informationSee documents
References
Tegera:728-7
Rubix:386A1301
EAN:7392626064935
brand logo
Technical specifications
Size7
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications
Documents

Product details : TEGERA 728 SYNTHETIC GLOVE 7 S


This synthetic glove is made of nylon and have a nitrile palm-dipping. The palm has a sanded finish, which enhance the grip in greasy and slightly oily environments. A glove suitable for many different kinds of applications.
Made of nylon, nitrile palm-dipped with good grip in greasy, light-oily environments.

Strengths

Oil and grease resistant palm

Applications

PIM_TEAM

Technical specifications


Attributes
Size7
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnylon
Colourgrey
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (6)