TRAFFIGLOV TG110 WELLBEING LINER RED 8/M

UNCOATED WELLBEING GLOVE

See technical informationSee documents
References
TraffiGlove:TG110-8/M
Rubix:399A8585
brand logo
Technical specifications
Sizem
Coating of the gloveswithout
Documents

Product details : TRAFFIGLOV TG110 WELLBEING LINER RED 8/M


Product details
The TG110 is a lightweight, CAT I, plant-based wellbeing glove made from ultra-soft Micro Modal yarn for exceptional comfort, breathability and skin-friendliness.
It's ideal as a liner or for light-duty indoor work, as it offers moisture-wicking performance and thermal regulation to keep hands comfortable in varying conditions.

Key features
• Made from plant-based, Micro Modal yarn with a closed-loop manufacturing process, supporting sustainability goals.
• Natural comfort with ultra-soft Micro Modal yarn, provides a silky feel, gentle on sensitive skin and prevents irritation.
• Fine gauge seamless knitting enhances dexterity and comfort, making the glove suitable for extended wear.
• Ensures unrestricted airflow, ideal for low-contact applications and wellness purposes.
• Designed for use underneath high-performance gloves, this glove provides a comfortable, skin-friendly layer for users prone to skin sensitivities.
• Absorbs and manages sweat effectively, maintaining dry hands even under protective gloves, superior to cotton and ideal for high-intensity or prolonged tasks.
• The plant-based fibre properties can help to resist odour, providing a fresher feel, helping when using for long periods of time.
• Highly breathable and thermo-regulating, making this glove an ideal choice for environments with fluctuating temperatures. It keeps hands cool in warm settings and offers warmth in cooler conditions.

Ideal for
• Protective lining for heavy duty glove
• Assembly & Inspection
• Wellness & Personal care
• Light indoor work

Strengths

  • Made from a plant-based micro modal yarn
     
  • Designed for use underneath other gloves
     
  • Absorbs and manages sweat effectively
     
  • Plant-based properties help to resist odour

Technical specifications


Attributes
Sizem
Coating of the gloveswithout
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)