Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 777 SYNTHETIC GLOVE 7 S
TEGERA 777 SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 777
References
tegera:
777-7
rubix:
234A9789
ean:
7340118320809
Technical specifications
Size
7
Coating
Polyurethane
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 777 SYNTHETIC GLOVE 7 S
TEGERA® 777, Synthetic glove, PU, palm-dipped, nylon, 18 gg, smooth finish, Cat. II, ultra thin, breathable back, water and oil repellent palm
Technical specifications
Attributes
Size
7
Coating
Polyurethane
Abrasion resistance level
2
Main material
Nylon
Packaging
6
Colour
Black
Secondary colour
Blue
Material
Nylon/Polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.21
excl. VAT
/
Each
£
2.65
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 723A SYNTHETIC GLOVE 10 XL
TEGERA 310A TEXTILE GLOVE 11 2XL
TEGERA 311 TEXTILE GLOVE 8 M
TEGERA 166 LEATHER GLOVE 10 XL
TEGERA 931 TEXTILE GLOVE 10 XL
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 8
TEGERA 901 LEATHER GLOVE 12 3XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 8
TEGERA 915 TEXTILE GLOVE 8 M
GISS 840008 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 8
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 9 PK1
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 7 S
TEGERA 321 SYNTHETIC LEATHER GLOVE 7 S
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 7