UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 10/XL


Assembly Gloves

References
uvex:6006210
rubix:222A3319
ean:4048612045237
brand logo
brand logo
Technical specifications
Size10
CoatingPolymer
Abrasion resistance level2
See all Specifications

Product details : UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 10/XL


The uvex phynomic series is ideal for all types of work where a high level of feeling is required. These safety gloves are like a "second skin" and are especially light and flexible – without making your hands immediately sweaty. The flexible, non-slip aqua-polymer pro coating reliably repels dirt and moisture.

Strengths

•Sensitive, dirt- and damp-resistant safety glove
High level of breathability and very good moisture absorption thanks to the natural fibres in the supporting material
Very good tactile sensation when handling parts
Perfect fit with 3D Ergo technology
Excellent skin tolerance, confirmed by dermatologists (uvex pure Standard)
Free of harmful substances in accordance with OEKO-TEX® Standard 100
Outstanding wearer comfort on the skin thanks to the bamboo-polyamide-elastase liner
Good mechanical abrasion resistance thanks to the durable aqua-polymer Pro coating

Technical specifications


Attributes
Size10
CoatingPolymer
Abrasion resistance level2
Main materialPolyamide
Usage environmentOily or greasy
Packaging10 Pairs Pack
ColourGrey
Secondary colourBlue
MaterialPolyamide (PA), Elastane, Bamboo Viscose (Outer);Aqua-Polymer Pro (Coating)
Show UNSPSC/ECL@SS
£ 4.99 excl. VAT
/ Each
£ 5.99 incl. VAT
  • Usually arrives within 14 working days