Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 11
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 11
HyFlex 11300
References
ansell:
11-300-11
rubix:
121A4340
manufacturer :
11300110
ean:
10076490446564
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
0
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 11
Glove knitted with a seamless non-stop process
Textile liner made of polyamide thread with a high elasticity
Comfort and product protection.
Strengths
Made of high-elasticity polyamide for optimal fit
Excellent comfort and dexterity
Ambidextrous to increase wear life
Low-lint glove
Applications
Final assembly|General handling|Packaging
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
0
Main material
Nylon
Food contact
Yes
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.54
excl. VAT
/
Each
£
1.85
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GISS 7793092 GLOVE POLYESTER LINER WHITE SIZE 6
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 7
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 8
TEGERA 8155T LEATHER GLOVE 12 3XL
TEGERA 890 SYNTHETIC GLOVE 10 XL
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 7
TEGERA 887 SYNTHETIC GLOVE 10 XL
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE S PK1
TEGERA 8853 OIL GRIP 4111X GLOVES 8 M
TEGERA 767 TEXTILE GLOVE 8 M
PORTWEST CRISS CROSS GLOVE A130-ORG-L
PORTWEST A120 PU PALM GLOVE GREY 3131X L/9
POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 7
TEGERA 318 TEXTILE GLOVE 9 L
TEGERA 868 SYNTHETIC GLOVE 9 L