Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 612 SYNTHETIC GLOVE 10 XL
TEGERA 612 SYNTHETIC GLOVE 10 XL
General handling glove Tegera
References
tegera:
612 10
rubix:
242A6617
ean:
7340118355634
Technical specifications
Size
10
Main material
Cotton
Product details
Technical specifications
Product details : TEGERA 612 SYNTHETIC GLOVE 10 XL
Technical specifications
Attributes
Size
10
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.50
excl. VAT
/
Each
£
3.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 9 PK1
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 7 PK1
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 9
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 9
TEGERA 8120 TEXTILE GLOVE 8 M
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 9
GISS 880357 QS-CUT PU CUT C GLOVE 4X43C SIZE 7
PROGARM 2707-KHA-07 GREEN G-TEK ARC GLOVES 7/S
TEGERA 119 LEATHER GLOVE 10 XL
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 8125 TEXTILE GLOVE 7 S
TEGERA 932 TEXTILE GLOVE 6 XS
TEGERA 863R SYNTHETIC GLOVE 9 L
TEGERA 8803 SYNTHETIC GLOVE INFINITY 10 XL
GISS 855067 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 6