FACOM SCREWDRIVER ATHH.D3

ATHH.D - Wooden handle screwdriver for POZIDRIV® cross-headed screws - 6-point blade

See technical information

References

Facom:ATHH.D3
Rubix:1237499
EAN:3148510117102
brand logo

Technical specifications

Imprintpozidriv
Imprint size8 mm
Blade length150 mm
See all Specifications

Product details : FACOM SCREWDRIVER ATHH.D3


ATHH.D - Wooden handle screwdriver for POZIDRIV® cross-headed screws - 6-point blade
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: burnished.

Technical specifications


Attributes
Packaged dimensions (D x W x H)275x30x30 mm
Package weight170 g
Imprintpozidriv
Imprint size8 mm
Blade length150 mm
Length270 mm
Finishingpolished
£ 15.61 excl. VAT
/ Each
£ 18.73 incl. VAT
  • Delivery usually within ( 14 ) days