References
Stanley:0-65-317
Rubix:1358939
EAN:3253560653170

Product details : STANLEY FATMAX SCREWDRIVER PH4X200 0-65-317
Large diameter, bi-material handle for excellent torque. Handle moulded directly to the bar for strength. Chrome vanadium blades and colour coded ends for fast fastener identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x381 mm |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph4 |
| Blade length | 200 mm |
| Length | 200 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ Each
£ 13.16 incl. VAT
- Delivery usually within ( 7 ) days