References
Facom:ATP1X75
Rubix:210A6891
EAN:3662424096570

Product details : FACOM ATP1X75 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 75 MM
Extra long blade up to 400 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | 1 |
| Blade length | 75 mm |
| Length | 184 mm |
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
- Delivery usually within ( 14 ) days
