References
Draper:63400
Rubix:382A5099
Manufacturer :63400
EAN:5010559634002


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3.2/6.0/8.0 (slot); no.1/no.2 (pz-type) |
| Blade length | 150 mm |
Product details : DRAPER 63400 5PC SCREWDRIVER SET
Screwdrivers manufactured from chrome vanadium steel, which is correctly hardened and tempered with a satin chrome plated sand blasted finish. Fitted with soft grip handles for enhanced user comfort. Supplied complete in a two tone 1/4 drawer EVA insert tray made from closed cell foam. Suitable to be used in Draper and Draper Expert tool chests and other manufacturers similar tool chests.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3.2/6.0/8.0 (slot); no.1/no.2 (pz-type) |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 14.16 excl. VAT
/ Each
£ 16.99 incl. VAT
- Delivery usually within ( 7 ) days