References
Numatic international:HZ390S
Rubix:365A1838
Manufacturer :909518

Product details : NUMATIC HZ390S HAZARDOUS DUST VACUUM CLEANER H CLASS
Industrial vacuum cleaner designed for class H dusts (EN60335-2-69): carcinogenic, contaminated with pathogenic agents
(VLE<0.1mg/m3), it is equipped with a HEPA H13 filter according to EN1822 integrated into the motor head and a primary
Tritex filter.
It consists of a 2-stage motor, an epoxy steel head and a polypropylene tank to combine strength and
lightness. It has a bag saturation indicator light, closure hooks and a sealing cap with
chain.
Each unit is delivered with an operating procedure manual for filter change and is provided with its individual
certificate of results for the Sodium Chloride NaCI test (EN60335-2-69).
Technical specifications
Attributes
| Power | 1200 W |
|---|---|
| Power supply | 230 V |
| Tank | 13 l |
| Weight | 11.2 kg |
| Cable length | 10 m |
Show UNSPSC/ECL@SS
£ 737.82 excl. VAT
/ Each
£ 885.38 incl. VAT
- Usually arrives within 14 working days