NUMATIC 833601 HZ.900-2.YELLOW.BLACK.V17.KIT AA20.DAF
833601 HZ.900-2.YELLOW.BLACK.V17.KIT AA20.DAF
See technical informationReferences
Numatic international:833601
Rubix:264A0382
Manufacturer :833601
Product details : NUMATIC 833601 HZ.900-2.YELLOW.BLACK.V17.KIT AA20.DAF
The 900 series of Hazardous specification machines has been specifically designed to meet the requirements of industries where it is necessary to remove dust that could constitute a health hazard.
The power head is of all-steel construction and is available in a choice of one or two motor construction. Power and performance are to full TwinFlo standards and plugged easily replaceable cable systems are a standard fitment.
The HEPA filter units are securely mounted on their steel module with separate primary pre-filter mounted within the main container and the machines are designed to use our giant MicroFlo dust bags to ensure Easy, Clean & Safe Emptying.
A tool for every job, always on hand and packs neatly away, with professional and versatile AA20 or BB20 accessory kit.
Technical specifications
Attributes
| Weight | 29.6 kg |
|---|
Show UNSPSC/ECL@SS
£ 854.89 excl. VAT
/ Each
£ 1,025.87 incl. VAT
- Usually arrives within 14 working days

