NUMATIC 825714 GEORGE VACUUM CLEANER 240V
Numatic George Vacuum Cleaner
See technical informationSee documentsReferences
Numatic international:825714
Rubix:340927





Documents
Product details : NUMATIC 825714 GEORGE VACUUM CLEANER 240V
Strengths
Ready for Wet or Dry - Professional results in either mode with accessories provided
Stay Cleaning for Longer - 15L dry capacity, 9L wet capacity and 6L extraction capacity
A Tool For Every Job - Professional wet and dry accessory kit with stainless steel tube set
Easy, Clean and Safe Emptying - High efficiency, triple-layer HepaFlo filter bags
Improves Filtration, Cleanliness and Capacity - TriTex Filtration System
Stay Cleaning for Longer - 15L dry capacity, 9L wet capacity and 6L extraction capacity
A Tool For Every Job - Professional wet and dry accessory kit with stainless steel tube set
Easy, Clean and Safe Emptying - High efficiency, triple-layer HepaFlo filter bags
Improves Filtration, Cleanliness and Capacity - TriTex Filtration System
Technical specifications
Attributes
| Power | 1060 W |
|---|---|
| Power supply | 230 V |
| Weight | 11 kg |
Show UNSPSC/ECL@SS
£ 476.35 excl. VAT
/ Each
£ 571.62 incl. VAT
- Usually arrives within 14 working days