References
Draper:55771
Rubix:382A4334
Manufacturer :55771
EAN:5010559557714

Product details : DRAPER 55771 D20 VACUUM CLNR (BARE)
Part of the D20 multi-tool battery system, this cordless vacuum cleaner has powerful suction and a detachable dust chamber. Compact and lightweight and fitted with a comfortable soft grip handle. Supplied with a wide range accessories including extension tube, crevice nozzle, brush head, hard floor head, filter bag cage, filter bag and accessory holder. D20 batteries and chargers available separately.
Technical specifications
Attributes
| Power | 2200 W |
|---|---|
| Power supply | 20 V |
| Tank | 0.6 l |
| Type | hand-held domestic vacuum cleaner (dry material pick-up), sold bare |
| Weight | 1.5 kg |
| Vacuum | 38 mbar |
Show UNSPSC/ECL@SS
£ 39.98 excl. VAT
/ Each
£ 47.98 incl. VAT
- Delivery usually within ( 7 ) days
