Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Increaser
BRITOOL EXPERT COUPLER 3/8 INCH TO 1/2
BRITOOL EXPERT COUPLER 3/8 INCH TO 1/2
Increaser 3/8'' - 1/2
References
expert:
E117366
rubix:
2014029
ean:
3258951173664
Technical specifications
Square drive adapter
3/8
''
Product details
Technical specifications
Product details : BRITOOL EXPERT COUPLER 3/8 INCH TO 1/2
- ISO 3316 - DIN 3123 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951173664
d1 [mm]: 18
L [mm]: 36
Packaging: 1
Presentation: Full Polish
[g]: 40
Technical specifications
Attributes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.37
excl. VAT
/
Each
£
8.84
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 13030002 513 ADAPTOR 1/2 INCH -3/8 PLUG
BAHCO 7771 3/8 TO 1/4 SQ DRIVE ADAPTOR
GEDORE 8793-00 FIXED ADAPTOR 16MM 1/2 INCH SQUARE DRIVE
ROEBUCK SOCKET ADAPTOR 1/2 TO 3/4 INCH SQUARE DRIVE 1/2-3/4 865422
GEDORE ADAPTOR KB 1932
GEDORE KB2137 1 1/2 X 2 SOCKET ADAPTOR
GEDORE 8790-00 TORQUE WRENCH ADAPTER
GEDORE 8794-00 7708840 SQUARE DRIVE HEAD 3/4IN
BRITOOL EXPERT E11 COUPLER 1/2 TO 3/4 INCH DRIVE
STAHLWILLE 11030010 ADAPTOR 1/4 SOCKET X 3/8 PLUG
BRITOOL EXPERT COUPLER 3/4 TO 1 INCH
FACOM 3/4-1 ADAPTOR COUPLER K.232A
GEDORE KB2132 1 F SQUARE DRIVE REDUCER DOWN TO 3/4 M
STAHLWILLE 12030010 GRIP ADAPTOR 3/8IN FEMALE > 1/2IN MALE
FACOM COUPLERS NG.232A