BAHCO K9564F POWER ADAPTOR 3/4 TO 1IN


Reducing adapter K8164F

References
bahco:K9564F
rubix:80131758
ean:7314151286026
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
See all Specifications

Product details : BAHCO K9564F POWER ADAPTOR 3/4 TO 1IN


Drive square: 3/4" DIN 3121-H 20 ISO 1174. Design: phosphated. Material: high-alloy quality steel, ideal for impact force. Fully pierced. For use with machines. Use a locking spring for maximum safety. D2 = outside diameter female side.

Technical specifications


Attributes
Logistic Weight420 g
Square drive adapter3/4 ''
Show UNSPSC/ECL@SS
£ 43.31 excl. VAT
/ Each
£ 51.97 incl. VAT
  • Usually arrives within 14 working days