Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 846 DISPOSABLE GLOVE 6 XS BX50
TEGERA 846 DISPOSABLE GLOVE 6 XS BX50
Disposable glove TEGERA 846
References
tegera:
846-6
rubix:
386A1772
ean:
7392626073982
Technical specifications
Size
6
Main material
nitrile
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 846 DISPOSABLE GLOVE 6 XS BX50
TEGERA® 846 , Disposable glove, 0,19 mm nitrile, non powder, Cat. III, approved for handling foodstuffs, extra long, latex-free, for precision work
Technical specifications
Attributes
Size
6
Main material
nitrile
Length
290
mm
Thickness
0.19
mm
Powdered
no
Food contact
yes
Colour
blue
Category
3
AQL (Acceptance Quality Limit)
1.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.00
excl. VAT
/
Each
£
14.40
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
KIMTECH 97614 NITRILE XTRA AMBIDEXT GLOVES PURPLE XL 1 BOX OF 50
AURELIA 9377B8 BLUE POWDER FREE NITRILE GLOVES LARGE BOX OF 100
ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 10 BX100
AURELIA 97887 IGNITE ORANGE POWDER FREE NITRILE GLOVES MED BOX OF 100
GISS 844947 DISPOSABLE G-NITRILE POWDERED GLOVES BLU S10 PACK OF 100
POLYCO GD19 SHIELD NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100
ANSELL 92-670 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 9.5-10 PK100
TEGERA 84301 DISPOSABLE GLOVE 10 XL BX200
SKYTEC SKG00530EF TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN M BX100
AURELIA 9789A7 BLACK POWDER FREE NITRILE GLOVES MEDIUM BOX OF 50
ANSELL 93-401 NITRILITE POWDER/LATEX FR GLOVES WHT SIZE 10.5-11 PK100
AURELIA 93897 BLUE POWDER FREE NITRILE GLOVES MEDIUM BOX OF 100
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE M BX100
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 6 PK1
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 5.5-6 PK250