GISS 886527 VINYL NITRILE BLUE EXAMINATION GLOVE SIZE L BOX OF 100


Vinyl / Nitrile Blue Glove

References
giss:886527
rubix:222A0544
ean:3660338399671
brand logo
brand logo
Technical specifications
SizeL
Main materialPVC
Length245 mm
See all Specifications

Product details : GISS 886527 VINYL NITRILE BLUE EXAMINATION GLOVE SIZE L BOX OF 100


Standards : EN374
Synthetic non-sterile examination glove made from a vinyl/nitrile blend. Provides increased comfort and resistance compared to a conventional PVC glove

Technical specifications


Attributes
SizeL
Main materialPVC
Length245 mm
Food contactYes
ColourBlack
MaterialNitrile
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
  • Sold out