Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 833 DISPOSABLE GLOVE 8 M BX100
TEGERA 833 DISPOSABLE GLOVE 8 M BX100
Disposable glove TEGERA 833
References
tegera:
833-8
rubix:
386A1734
ean:
7392626061071
Technical specifications
Size
8
Main material
Latex
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 833 DISPOSABLE GLOVE 8 M BX100
TEGERA® 833 , Disposable glove, 0,10 mm latex, non powder, Cat. III, approved for handling foodstuffs, for precision work
Technical specifications
Attributes
Size
8
Main material
Latex
Length
240
mm
Thickness
0.1
mm
Food contact
No
Colour
White
Material
Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.12
excl. VAT
/
Each
£
25.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKYIRIS2 IRIS DISPOSABLE NITRILE GLOVES PURPLE M BX100
ANSELL 93-163 MICROFLEX P/FR TEX FTIP GLOVES L'BLUE SIZE 7.5-8 PK50
AURELIA 9789A7 BLACK POWDER FREE NITRILE GLOVES MEDIUM BOX OF 50
ANSELL 93-401 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 8.5-9 PK100
TEGERA 836 DISPOSABLE GLOVE 8 M BX100
ANSELL 93-260 MICROFLEX POWDERFREE 3LAYER GLOVES GRN SIZE 8.5-9 PK50
SKYTEC SKG00530EB TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN XS BX100
ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 10 BX100
POLYCO GL818 LATEX POWDERED DISPOSABLE GLOVES WHT SIZE XL BX100
POLYCO FHD50 FINITE HD L/C P'FREE DISPOSABLE GLOVES BLUE SIZE XL PK50
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 8.5-9 PK100
TEGERA 8190A CHEMICAL PROTECTION GLOVE 10 XL
POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE S BX100
POLYCO FNG100 FINITE NITRILE P'FREE DISPOSABLE GLOVES GRN SIZE S BX100
SKYTEC SKYVTEAL3 VEND PACK DISPOSABLE NITRILE GLOVES TEAL L BX20