Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 825A DISPOSABLE GLOVE 7 S BX100
TEGERA 825A DISPOSABLE GLOVE 7 S BX100
Disposable use gloves Tegera
References
tegera:
825A-07
rubix:
386A1708
Technical specifications
Size
7
Main material
PVC
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 825A DISPOSABLE GLOVE 7 S BX100
Technical specifications
Attributes
Size
7
Main material
PVC
Length
240
mm
Thickness
0.1
mm
Powdered
No
Food contact
No
Colour
Colourless
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.37
excl. VAT
/
Each
£
10.04
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00924BF TX924 8G DISPOSABLE NITRILE GLOVES BLACK 8/M BX100
TEGERA 8190A CHEMICAL PROTECTION GLOVE 10 XL
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 7.5-8 PK100
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 8.5-9 L PK50
TEGERA 846 DISPOSABLE GLOVE 9 L BX50
TEGERA 18601A CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA 832 DISPOSABLE GLOVE 10 XL BX100
TEGERA 18601A CHEMICAL PROTECTION GLOVE 7 S
GISS 861531 DISPOSABLE POLYTHENE GLOVE BLUE LONG 480MM PACK OF 100
AURELIA 73996 BLACK POWDER FREE NITRILE GLOVES SMALL BOX OF 100
ANSELL 92-670 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 6.5-7 PK100
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES L BX50
SKYTEC SKYUTAH5 UTAH DISPOSABLE NITRILE GLOVES BLUE XXL BX100
TEGERA 836 DISPOSABLE GLOVE 7 S BX100