MECALINE RETRACTABLE HOSE REEL 12MTR LEN 8 X 12MM ISO 6510 B 853515
AUTOMATIC HOSE REEL FOR COMPRESSED AIR – HEAVY DUTY POWDER COATED STEEL FRAME
See technical informationSee documentsReferences
Mecaline:853515
Rubix:216A3304
EAN:3660338096044

Documents
Product details : MECALINE RETRACTABLE HOSE REEL 12MTR LEN 8 X 12MM ISO 6510 B 853515
Automatic hose reels MECALINE are made of hot galvanized steel and painted with electrostatic polyester powder resistant to UV rays. The hose rolling is done automatically by a spring made of high-quality steel, incorporated in the drum. The stop can be done at any desired length, through an automatic locking device. The inner components of the hose reel and those which go in contact with the fluid are produced by a special plastic composite material. The incorporated revolving support allows the orientation of the hose reels in order to guide its direction. The hose reels are supplied and completed with a distribution hose which is made of polyurethane / thermoplastic material and reinforced by a special textile braid. This hose reel is supplied with an additional connecting flexible hose 1 m long. CE and UKCA marking.
Technical specifications
Attributes
| Length | 12 m |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Material | tpu |
| Service pressure | 16 bar |
| Connecting diameter (inch) | iso b '' |
Show UNSPSC/ECL@SS
£ 252.92 excl. VAT
/ Each
£ 303.50 incl. VAT
- In stock: Next day delivery
