REDASHE POWDERC STEEL SPREWIND 20MX12.5MM ID 20BAR HOSE REEL AIR/WATER
Reelworks Spring Rewind Reel
See technical informationSee documentsReferences
Redashe:C808-466L
Rubix:2575266

Documents
Product details : REDASHE POWDERC STEEL SPREWIND 20MX12.5MM ID 20BAR HOSE REEL AIR/WATER
The 808 series are a high performance spring rewind hose reels constructed in heavy gauge powder coated steel for use in most low/medium and high pressure applications. The 4-position roller guide arm adjusts for wall, overhead or ceiling mounting positions. All reels come supplied with fitted hose.
Strengths
Corrosion resistant powder coating
Guide arm adjustable handling up to 9 positions
Solid 1" steel axle
Multi-position ratchet lock
Spring fully enclosed and lubricated
Latching of hose at any length
All brass swivel assembly
Feeder hose available at an additional cost
Guide arm adjustable handling up to 9 positions
Solid 1" steel axle
Multi-position ratchet lock
Spring fully enclosed and lubricated
Latching of hose at any length
All brass swivel assembly
Feeder hose available at an additional cost
Technical specifications
Attributes
| Length | 15 m |
|---|---|
| Material | steel |
| Service pressure | 20 bar |
| Weight | 27 kg |
Show UNSPSC/ECL@SS
£ 491.34 excl. VAT
/ Each
£ 589.61 incl. VAT
- Usually arrives within 14 working days
