REDASHE POWDERC STEEL SPREWIND 7.5MX10MM ID 20BAR HOSE REEL AIR/WATER

Reelworks Spring Rewind Reel

See technical informationSee documents
References
Redashe:C809-325L
Rubix:2575261
brand logo
Technical specifications
Documents

Product details : REDASHE POWDERC STEEL SPREWIND 7.5MX10MM ID 20BAR HOSE REEL AIR/WATER


The 809 series are a high performance spring rewind hose reels constructed in heavy gauge powder coated steel for use in most low/medium and high pressure applications. The 4-position roller guide arm adjusts for wall, overhead or ceiling mounting positions. All reels come supplied with fitted hose.

Strengths

Heavy-duty steel construction with corrosion resistant powder coating
61/2" wide L-shaped base ensures stable support
Guide arm adjustable for handling up to 9 positions
Multi-position ratchet lock
Spring fully enclosed and lubricated
Wall, ceiling, or floor mounted
Latching of hose at any length
All brass swivel assembly

Technical specifications


Attributes
Length8 m
Materialsteel
Service pressure20 bar
Weight13 kg
Show UNSPSC/ECL@SS
£ 300.20 excl. VAT
/ Each
£ 360.24 incl. VAT
  • Usually arrives within 14 working days