REDASHE J3500-SMD 600 LUMEN RECHARGEABLE SLIM FOLDABLE WORKLIGHT
Rechargeable Slim Light
See technical informationSee documentsReferences
Redashe:J3500-SMD
Rubix:2581409
Documents
Product details : REDASHE J3500-SMD 600 LUMEN RECHARGEABLE SLIM FOLDABLE WORKLIGHT
The J3500-SMD – Has 15 High output SMD’s with two power settings, the first of which is exceptionally bright giving approximately 600 lumens and will run for 4 hours. The 2nd setting will reduce the light output but increase the run time to 7 hours, the built in battery monitor, which is located in the handle gives a clear visual indication of battery status. Recharging the light will take 5.5 hours; this can be done using the included USB plug and cable or any USB port. The unit is constructed from ABS plastic and aluminium making the unit very robust, the aluminium light wand is extremely slim (7mm) allowing the light access to difficult to reach areas. The built in hook and magnet allow for hands free working in confined areas. The light pivots in the centre through 150˚ each step is thirty degrees this allows the light to be directed exactly where it is required.
Strengths
Ultra slim designed to access difficult areasRobust Aluminium Body15 High output SMD’s, approximately 600 lumens (max 7.5w)High capacity lithium-ion rechargeable battery for longer life and consistent powerPowerful magnet on base for hands free operationTop mounted 360° rotating, hanging hock for hands free operationLamp body pivots up to 150° in 30° increments, allowing the operator to direct the strip light accurately
Built in automatic charging cut off, protecting the battery from overcharging
Built in battery level indicator on the handle
Built in automatic charging cut off, protecting the battery from overcharging
Built in battery level indicator on the handle
Technical specifications
Attributes
| Material | aluminium/abs plastic |
|---|
Show UNSPSC/ECL@SS
£ 44.14 excl. VAT
/ Each
£ 52.97 incl. VAT
- In stock: Next day delivery

