References
Draper:15048
Rubix:381A8250
Manufacturer :15048
EAN:5010559150489




Product details : DRAPER 15048 RETRACTABLE AIR HOSE REEL 10M
3/8" PVC hybrid air hose, providing 18/54 bar working/burst pressure. The 8 x 12mm thick airline stops in any position and is attached to a 180º ceiling/wall mounting bracket and the slow return mechanism delivers excellent user safety. Fitted with an internal rewind guide prevents hose tangling. Supplied with 1/4 BSP threaded connectors.
Technical specifications
Attributes
| Length | 10 m |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Material | pvc hybrid air hose |
| Service pressure | 18 bar |
| Connecting diameter (inch) | 1/4 '' |
Show UNSPSC/ECL@SS
£ 129.98 excl. VAT
/ Each
£ 155.98 incl. VAT
- Delivery usually within ( 7 ) days
