References
Facom:793940PB
Rubix:237A2438
EAN:3662424101151
Product details : FACOM 793940PB 90 ANGLE AUTOMATIC WIRE STRIPPER
Strengths
•Adjustment of jaw pressure on the insulation by selector
Removable patented cassettes, adjustable and interchangeable easily
Adjustment of the length of the stripping from 3 to 18 mm
Quick cut, precise stripping
Special intensive work, production
Thought for better comfort during prolonged use and repetitive at the workstation
Soft grip coating:hand comfort
Gun position:for a stripping on workbench, without support excessive on the elbows or cuffs
Removable patented cassettes, adjustable and interchangeable easily
Adjustment of the length of the stripping from 3 to 18 mm
Quick cut, precise stripping
Special intensive work, production
Thought for better comfort during prolonged use and repetitive at the workstation
Soft grip coating:hand comfort
Gun position:for a stripping on workbench, without support excessive on the elbows or cuffs
Technical specifications
Attributes
| Wire diameter | 10 mm |
|---|---|
| Weight | 165.5 g |
| Length | 18 mm |
Show UNSPSC/ECL@SS
£ 101.79 excl. VAT
/ Each
£ 122.15 incl. VAT
- Delivery usually within ( 14 ) days


