KNIPEX 1102160 END WIRE STRIPPERS 160MM


Insulation Stripper

References
knipex:11 02 160
rubix:010103
ean:4003773023180
brand logo
brand logo
Technical specifications
Wire diameter5 mm
Weight165 g
Length160 mm

Product details : KNIPEX 1102160 END WIRE STRIPPERS 160MM


11 02 160 Insulation Stripper
For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut.
  • Stripping capacities in square millimetres: 10 mm²
  • Stripping capacities (diametre): Ø 5.0 mm
  • AWG: 8
  • For single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0 mm dia. or 10 mm² cable cross-section. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Special tool steel, forged, oil-hardened

    Strengths

    • For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5.0 mm or 10 mm²
    • Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut
    • Special tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Wire diameter5 mm
    Weight165 g
    Length160 mm
    Show UNSPSC/ECL@SS
    £ 21.31 excl. VAT
    / Each
    £ 25.57 incl. VAT
    • Usually arrives within 14 working days