KNIPEX 7742115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
Electronics side cutting pliers without facet, pointed head type 77 42 115 ESD
See technical informationReferences
Knipex:77 42 115 ESD
Rubix:1569852
EAN:4003773031901





Product details : KNIPEX 7742115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
Design: DIN ISO 9654. Made of special grade, special tool steel, hardened and tempered in oil, slim design. Mirror-polished head, with non-detachable and frictionless double spring for even opening. Precision blades additionally inductively hardened (HRC 62). Handles with plastic covers.
Application: For finest cutting work in hard-to-access places in electrics, especially where ESD tools must be used.
* Cutting edge hardness approx. 57 HRC.
Application: For finest cutting work in hard-to-access places in electrics, especially where ESD tools must be used.
* Cutting edge hardness approx. 57 HRC.
ESD electronic side-cutting pliers
Design: DIN ISO 9654. Made of special grade, special tool steel, hardened and tempered in oil, slim design. Mirror-polished head, with non-detachable and frictionless double spring for even opening. Precision blades additionally inductively hardened (HRC 62). Handles with plastic covers.
Application: For the finest cutting work at hard-to-access places in electrics, especially where ESD tools are in use.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x68x46 mm |
|---|---|
| Wire diameter | 1.3 mm |
| Weight | 70 g |
| Length | 115 mm |
Show UNSPSC/ECL@SS
£ 43.24 excl. VAT
/ Each
£ 51.89 incl. VAT
- Delivery usually within ( 14 ) days