KNIPEX 1422160 WIRE STRIPPING/CUTTING PLIERS 160MM


Diagonal Insulation Stripper

References
knipex:14 22 160
rubix:875727
ean:4003773034988
brand logo
brand logo
Technical specifications
Weight206 g
Length170 mm
See all Specifications

Product details : KNIPEX 1422160 WIRE STRIPPING/CUTTING PLIERS 160MM


14 22 160 Diagonal Insulation Stripper
with long cutter. high cutting capacity due to high leverage joint. Precision stripping holes for single conductors of 1.5 and 2.5 mm². Convenient cutting of NYM cables up to 5 x 2.5 mm². Long tips for ultra fine cutting work also in confined areas. Induction-hardened precision blades, cutting edge hardness approx. 60 HRC.
  • Cutting capacities soft wire (diameter): Ø 2.5 mm
  • Cutting capacities medium hard wire (diameter): Ø 1.5 mm
  • Stripping capacities in square millimetres: 1.5 / 2.5 mm²
  • AWG: 16 / 14
  • With long cutter. High cutting capacity due to high leverage joint. Precision stripping holes for single conductors of 1.5 and 2.5 mm². Convenient cutting of NYM cables up to 5 x 2.5 mm². Long tips for ultra fine cutting work also in confined areas. Induction hardened precision blades, cutting edge hardness approx. 60 HRC. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)165x53x21 mm
    Weight206 g
    Length170 mm
    Show UNSPSC/ECL@SS
    £ 34.29 excl. VAT
    / Each
    £ 41.15 incl. VAT
    • Usually arrives within 14 working days