BAHCO 2223 G-150 STRIPPING PLIERS ERGO


ERGO™ Wire Stripping Pliers with Dual-Component Handles and Phosphate Finish

References
bahco:2223 G-150
rubix:2518317
ean:7314150113651
brand logo
brand logo
Technical specifications
Weight170 g
Length165 mm
See all Specifications

Product details : BAHCO 2223 G-150 STRIPPING PLIERS ERGO


Wire stripping pliers developed according to the scientific Ergo process

Strengths

Comfortable PVC coated handles|Easy wire cutting and stripping pliers for copper and aluminium|Mirror polished carbon steel head|For stripping copper cables up to 5 mm

Technical specifications


Attributes
Logistic Weight180 g
Weight170 g
Length165 mm
Length of noses36 mm
Show UNSPSC/ECL@SS
£ 31.50 excl. VAT
/ Each
£ 37.80 incl. VAT
  • Usually arrives within 14 working days