KNIPEX 1426160 WIRE STRIPPING/CUTTING PLIERS 160MM

Diagonal Insulation Stripper

See technical informationSee documents

References

Knipex:14 26 160
Rubix:3483370
EAN:4003773040279
brand logo

Technical specifications

Wire diameter2.5 mm
Weight238 g
Length160 mm

Documents

Product details : KNIPEX 1426160 WIRE STRIPPING/CUTTING PLIERS 160MM


14 26 160 Diagonal Insulation Stripper
with long cutter. High cutting capacity due to high transmission ratio. Precision stripping holes for single conductors of 1.5 and 2.5 mm². Convenient cutting of NYM cables up to 5 x 2.5 mm². Long tips for ultra fine cutting work also in confined areas. Induction-hardened precision blades, cutting edge hardness approx. 60 HRC.
  • Cutting capacities soft wire (diameter): Ø 2.5 mm
  • Cutting capacities medium hard wire (diameter): Ø 1.5 mm
  • Stripping capacities in square millimetres: 1.5 / 2.5 mm²
  • AWG: 16 / 14
  • VDE tested: yes  
  • With long cutter. High cutting capacity due to high leverage joint. Precision stripping holes for single conductors of 1.5 and 2.5 mm². Convenient cutting of NYM cables up to 5 x 2.5 mm². Long tips for ultra fine cutting work also in confined areas. Induction hardened precision blades, cutting edge hardness approx. 60 HRC. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Wire diameter2.5 mm
    Weight238 g
    Length160 mm
    £ 46.52 excl. VAT
    / Each
    £ 55.82 incl. VAT
    • In stock: Next day delivery