KNIPEX 1242195SB SELF-ADJINSULATION STRIPPERS 195MM


KNIPEX MultiStrip 10

References
knipex:12 42 195 SB
rubix:388A3239
ean:4003773060147
brand logo
brand logo
Technical specifications
Weight195 g
Length272 mm
See all Specifications

Product details : KNIPEX 1242195SB SELF-ADJINSULATION STRIPPERS 195MM


12 42 195 KNIPEX MultiStrip 10
Stripping without re-adjustment from 0.03 to 10.0 mm² (only at constant temperatures). recessed wire cutter. Recommended for industrial use due to long-term process reliability. Fully automatic adjustment to fine-stranded conductors with standard insulation throughout the entire capacity range from 0.03 to 10.0 mm². Universal blade geometry – robust and more durable. With recessed wire cutter for Cu and Al conductors, stranded up to 10 mm² and single wire up to 6 mm². No damage to the conductors. The clamping jaws made of steel hold the cable in a way that prevents slipping without damaging the remaining insulation. Particularly smooth-running mechanics and very low weight. Replaceable blades block and length stop. Handle with soft-plastic zone for a steady grip.
  • Stripping capacities in square millimetres: 0.03 — 10.0 mm²
  • AWG: 32 — 8
  • Stripping without re-adjustment from 0.03 to 10.0 mm². Recessed wire cutter. Universal blade geometry -robust and more durable. Ideal grip design with excellent haptics. Fully automatic adjustment to all single-, multi- and fine-stranded conductors with standard insulation throughout the entire capacity range from 0.03 to 10.0 mm². No manual fine adjustment necessary. No damage to the conductors. The clamping jaws made of steel hold the cable in a way that prevents slipping without damaging the remaining insulation. With recessed wire cutter for Cu and Al conductors, stranded up to 10 mm² and single wire up to 6 mm². Particularly smooth-running mechanics and very low weight. Replaceable blades block and length stop. Handle with soft-plastic zone for a steady grip. Body: plastic, fibreglass-reinforced. Blade: special tool steel, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)260x95x19 mm
    Weight195 g
    Length272 mm
    Show UNSPSC/ECL@SS
    £ 93.23 excl. VAT
    / Each
    £ 111.88 incl. VAT
    • Usually arrives within 14 working days