References
Moeller (Eaton):DILM150-XHI22
Rubix:209A1348
Manufacturer :DILM150-XHI22

Documents
Product details : EATON DILM150-XHI22 AUX CONTACT
Auxiliary contact module, with interlocked opposing contacts, Function: for standard applications, 4 pole, Connection technique: Screw terminals, Rated operational current AC-15 220 V 230 V 240 V: Ie= 6 A, Rated operational current AC-15 380 V 400 V 415 V: Ie= 4 A, Contacts N/O = Normally open: 2 N/O, Contacts N/C = Normally closed: 2 NC, Mounting type: Front fixing, For use with: DILM40…, DILM50…, DILM65…, DILM72…, DILM80…, DILM95…, DILM115…, DILM150…, DILM170…, DILMP63…, DILMP80…, DILMP125…, DILMP160…, DILMP200…, DILMF40…, DILMF50…, DILMF65…, DILMF80…, DILMF95…, DILMF115…, DILMF150…, Type: Front mounting auxiliary contact, Instructions: Interlocked opposing contacts according to IEC/EN 60947-5-1 Appendix L, inside the auxiliary contact module, Auxiliary contacts used as mirror contacts according to IEC/EN 60947-4-1 Appendix F (not N/C late open).
Technical specifications
Attributes
| Operational tension | 500 V |
|---|---|
| Max. switching current | 16 A |
| Mounting typ | front fastening |
| Min. temperature | -25 °C |
| Max. temperature | 60 °C |
| Number of poles | 4 |
| Isolation voltage | 440 V |
| Max. switching voltage | 600 V |
Show UNSPSC/ECL@SS
£ 17.06 excl. VAT
/ Each
£ 20.47 incl. VAT
- In stock: Next day delivery
