Thrust angular contact ball bearing RHP BSB030072DUHP3, Inner diameter: 30 mm | Outer diameter: 72 mm | Width: 15 mm
Axial angular-contact ball bearing RHP
See technical informationReferences
RHP:BSB030072DUHP3
Rubix:158A2835
Manufacturer :BSB030072DUHP3 R
EAN:00747023000296

Product details : RHP BALL SCREW BEARING BSB030072DUHP3:RHP
Axial angular-contact ball bearing (set=2 pieces) RHP
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Width | 15 mm |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 236.55 excl. VAT
/ Each
£ 283.86 incl. VAT
- Usually arrives within 14 working days
