Thrust angular contact ball bearing SKF BTW 70 CTN9/SP, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 48 mm

Super-precision Angular Contact Thrust Ball Bearing

See technical information

References

SKF:BTW 70 CTN9/SP
Rubix:420A6307
Manufacturer :437490
EAN:7316574830466
SKF ANGULAR CONTACT BALL BEARING BTW 70 C/TN9/SP

Technical specifications

Product details : SKF BTW 70 CTN9/SP DOUBLE DIRECTION ANG CONTACT THRUST BALL BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- Accommodate high axial loads in both directions
- Offer maximum load carrying capacity and maximum system rigidity
- Available for shaft diameters from 35 to 200 mm
- Available with either steel or ceramic balls
- Separable

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x110x110 mm
Logistic Weight1359 g
Width48 mm
Seriesbtw
Materialbearing steel
Cagepolyamide
Inner diameter70 mm
Outer diameter110 mm
Sealingopen
£ 1,166.93 excl. VAT
/ Each
£ 1,400.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories