Thrust angular contact ball bearing INA ZKLN3062-2Z-2AP-XL, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 56 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN3062-2Z-2AP-XL
Rubix:229A4620
Manufacturer :0010341540000
EAN:4012802447200

Product details : INA ZKLN3062-2Z-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial tapered ball bearing, paired, double direction, gap seal on both sides
Technical specifications
Attributes
| Logistic Weight | 801 g |
|---|---|
| Width | 56 mm |
| Series | zkln..-2z |
| Material | steel |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 764.82 excl. VAT
/ Each
£ 917.78 incl. VAT
- Delivery usually within ( 7 ) days
