Thrust angular contact ball bearing INA ZKLN1747-2RS-2AP-XL, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 50 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN1747-2RS-2AP-XL
Rubix:259A6497
Manufacturer :0015805400000
EAN:4012802443271

Product details : INA ZKLN1747-2RS-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2RS-2AP-XL, matched pair, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 470 g |
|---|---|
| Width | 50 mm |
| Series | zkln..-2rs-2ap-xl |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Basic static load, axial - C0a | 63000 N |
| Basic dynamic load, axial - Ca | 34000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 577.56 excl. VAT
/ Each
£ 693.07 incl. VAT
- Usually arrives within 14 working days
