Thrust angular contact ball bearing INA ZKLF50115-2Z-PE, Inner diameter: 50 mm | Outer diameter: 115 mm | Width: 34 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF50115-2Z-PE
Rubix:274A8727
Manufacturer :0021867210000
EAN:4047643182003

Product details : INA ZKLF50115-2Z-PE AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing
Technical specifications
Attributes
| Logistic Weight | 1784 g |
|---|---|
| Width | 34 mm |
| Series | zklf..-2z |
| Inner diameter | 50 mm |
| Outer diameter | 115 mm |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 494.22 excl. VAT
/ Each
£ 593.06 incl. VAT
- Usually arrives within 14 working days
