Thrust angular contact ball bearing INA ZKLF1255-2RS-PE, Inner diameter: 12 mm | Outer diameter: 55 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF1255-2RS-PE
Rubix:207A7853
Manufacturer :0021866160000
EAN:4012802078602

Product details : INA ZKLF1255-2RS-PE ANG CONTACT BEARING
Axial angular contact ball bearing ZKLF..-2RS-PE, double direction, screw mounting
Technical specifications
Attributes
| Logistic Weight | 358 g |
|---|---|
| Width | 25 mm |
| Series | zklf..-2rs-pe |
| Material | steel |
| Inner diameter | 12 mm |
| Outer diameter | 55 mm |
| Basic static load, axial - C0a | 25000 N |
| Basic dynamic load, axial - Ca | 17100 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 225.82 excl. VAT
/ Each
£ 270.98 incl. VAT
- Delivery usually within ( 7 ) days
