Super-precision Angular Contact Thrust Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x62x62 mm |
---|---|
Logistic Weight | 388 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 28 mm |
Basic static load, axial - C0a | 69500 N |
Basic dynamic load, axial - Ca | 31000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days