Super-precision Angular Contact Thrust Ball Bearing
Inner diameter | 83 mm |
---|---|
Outer diameter | 125 mm |
Width | 54 mm |
Logistic Weight | 1799 g |
---|---|
Inner diameter | 83 mm |
Outer diameter | 125 mm |
Width | 54 mm |
Series | BTW |
Material | Bearing steel |
Cage | Polyamide |
Sealing | Open |
Usually arrives within 14 working days