Axial angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 80 mm |
Width | 28 mm |
Logistic Weight | 731 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 80 mm |
Width | 28 mm |
Bearing Clearance | cn |
Series | zklf..-2rs-pe |
Basic static load, axial - C0a | 64000 N |
Basic dynamic load, axial - Ca | 29000 N |
Sealing | two rubber seals |
In stock: Next day delivery