Needle roller/angular contact ball bearing FAG 7602012-TVP, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:7602012-TVP
Rubix:238A2234
Manufacturer :0191191780000
EAN:4026677497536

Product details : FAG 7602012-TVP AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings 7602, single direction, with contact angle α = 60°, limited tolerances
Axial angular contact ball bearing 7602..-TVP, single direction, no screw mounting
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Series | 7602..-tvp |
| Cage | polyamide |
| Basic static load, axial - C0a | 20700 N |
| Basic dynamic load, axial - Ca | 12200 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 77.67 excl. VAT
/ Each
£ 93.20 incl. VAT
- Usually arrives within 14 working days
